This product requires certification to purchase.

80% - Single-Stage - 40K BTU - Multi-Position - Low NOx Furnace - 14.5"

Trane

S8X1 80% - Single-Stage - 40K BTU - Multi-Position - Low NOx Furnace - 14.5"

  • Fast #
  • Part #TS8X1A040M3PTCA
  • Item #9522856
  • Manufacturer Part #S8X1A040M3PTCA
4.4 out of 5 Customer Rating
Brand image
Trane

S8X1 80% - Single-Stage - 40K BTU - Multi-Position - Low NOx Furnace - 14.5"

  • Fast #
  • Part #TS8X1A040M3PTCA
  • Item #9522856
  • Manufacturer Part #S8X1A040M3PTCA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Nine tap blower motor
  • Self-diagnostic microelectronic controller
  • Heavy steel cabinet
  • Durable silicon nitride hot surface igniter
  • Multi-port, in-shot burners
  • Tubular steel heat exchanger
  • Pre-painted galvanized steel cabinet
  • Insulated cabinet for quiet operation
  • With an AFUE rating of 80%, the 80 single-stage gas furnace can help reduce monthly energy bills while supplying you with the heat you need at the coldest times of the year
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
10.1, 15
ANSI:
ANSI Z21.47
BTU:
40000
BTU Heat Rating:
32300 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
S8X1
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Energy Star Compliant:
No
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
40
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
3.5 Ton
Volts:
120V
Width:
14-1/2 in