80% - Single-Stage - 100K BTU - Multi-Position - Gas Furnace - 21"
S8X1 Series 80% - Single-Stage - 100K BTU - Multi-Position - Gas Furnace - 21"
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Nine tap blower motor
- Self-diagnostic microelectronic controller
- Heavy steel cabinet
- Durable silicon nitride hot surface igniter
- Multi-port, in-shot burners
- Tubular steel heat exchanger
- Pre-painted galvanized steel cabinet
- Insulated cabinet for quiet operation
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 14.1, 14.4
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 80700 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects®
- CFM:
- 2000
- Coil Type:
- Evaporator
- Collection:
- S8X1 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 100 MBH
- MBH:
- 80.7
- Max Fuse Size:
- 15
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A;R-454B
- SEER:
- 2.0
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 136
- Width:
- 21