80% AFUE - 80k Btu/h - Multi-Position - Single-Stage Low NOx Furnace - 21" W
S8X1 Series 80% AFUE - 80k Btu/h - Multi-Position - Single-Stage Low NOx Furnace - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 14.08
- BTU:
- 80000
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- Collection:
- S8X1 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- Fan Speeds:
- 1
- Gas Valve Stages:
- Single-Stage
- Height:
- 34 in
- Horsepower:
- 1 hp
- Minimum Circuit Ampacity (MCA):
- 10.9
- Phase:
- Single Phase
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 6.66 Ton
- Type:
- TS8X1C080M5PTCC
- Volts:
- 120V
- Width:
- 21 in