80% - Two-Stage - 80K BTU - Multi-Position - Low NOx Furnace - 21"
S8X2 80% - Two-Stage - 80K BTU - Multi-Position - Low NOx Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Flexible heating
- Efficient performance
- Affordable comfort
- Dual fuel advantage
- Heat your home with a two-stage furnace for better temperature control
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Blower Type:
- ECM
- Collection:
- S8X2
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 64
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 - 5 Ton
- Volts:
- 120V
- Width:
- 21 in