80% AFUE - 64,000 BTU - Multi-Position - Furnace
S8X2 80% AFUE - 64,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat your home with a two-stage furnace for better temperature control
- The S8X2 operates on a high or low heat output setting depending on how much heat your home needs. That can give you more consistent temperatures throughout your home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Match your gas furnace with a heat pump to enjoy the benefits of a hybrid system. Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold. Together, they offer you reliable comfort that could lower your energy costs
- Because it specializes in high-efficient heating, the S8X2 can help you save on utility bills
- The S8X2 carries an 80% AFUE rating - a clear sign that this furnace uses most of its fuel for heating
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11.3, 15
- Application:
- Residential
- BTU:
- 80000
- Coating:
- Galvanized
- Collection:
- S8X2
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max CFM:
- 1967 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 3300
- Stages:
- Two Stage
- Tonnage:
- 6.5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 129 lb
- Width:
- 17-1/2 in