97.00 % AFUE - 120000 BTU - Horizontal/Upflow - Furnace
S9V2 Series 97.00 % AFUE - 120000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Save on your monthly energy use with this efficient two-stage furnace
- The S9V2 furnace boasts an impressive 96% AFUE, making it one of the most efficient furnaces in the industry. Sit back, stay warm, and enjoy lower utility use in the winter and summer
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The two-stage furnace reduces temperature fluctuations to heat your entire home more evenly and efficiently, so that you can enjoy a cozy ambiance throughout the year
- The S9V2's variable speed blower motor allows for quieter system startups and shutdowns, which can create more efficiency
- The S9V2 furnace is efficient and offers a structurally sound design that provides consistent home comfort and lower utility use
- The variable-speed airflow gives you a steady and precise flow of warm air, so your home is heated at the temperature you need
- The S9V2's furnace cabinet is designed to accommodate nearly any home, and is certified to be airtight to less than 1%
- If you are looking for a furnace that provides innovative efficiency and reliable comfort, the S9V2 is a popular choice. Contact your local HVAC technician to learn more about the S9V2 furnace and whether it's right for you
Specifications
- AFUE:
- 97.00 %
- AMP:
- 13.9
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 113145 Btu/h
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2 Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max CFM:
- 409 cfm
- Max Fuse Size:
- 15
- Number of Burners:
- 6
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 156 lb
- Width:
- 24-1/2 in