This product requires certification to purchase.

97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Trane

S9V2 Series 97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B060U3VSAD
  • Item #9743708
  • Manufacturer Part #S9V2B060U3VSAD
5 out of 5 Customer Rating
Brand image
Trane

S9V2 Series 97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TS9V2B060U3VSAD
  • Item #9743708
  • Manufacturer Part #S9V2B060U3VSAD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Re-designed cabinet platform to fit in tighter spaces
  • Variable speed blower motor
  • Variable speed draft inducer
  • Heavy-gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Stainless steel primary and secondary heat exchanger
  • Insulated cabinet for quiet operation
  • If you are looking for a furnace that provides innovative efficiency and reliable comfort, the S9V2 is a popular choice. Contact your local HVAC technician to learn more about the S9V2 furnace and whether it's right for you
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
97.00 %
AMP:
10.3
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
57838 Btu/h
Blower Type:
Direct Drive
Brand Model Compatibility:
CleanEffects™
CFM:
1200 ft3/min
CSA Certified:
CSA 2.3
Collection:
S9V2 Series
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
MBH:
57.838
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
3 Ton
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Direct Vent/Non Direct Vent
Volts:
120V
Weight:
119 lb
Width:
17-1/2 in