Downflow 100000 BTU Residential Furnace
S9V2 Series Downflow 100000 BTU Residential Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Industry-leading efficiency
- Groundbreaking structural design
- Variable speed means consistent comfort
- Quick and quiet
- Save on your monthly energy use with this efficient two-stage furnace
-
Green
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- Variable Speed
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2 Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 21 in