96% - Constant Torque ECM - 80K BTU - Downflow - Gas Furnace - 17.5"
This product has been replaced by
Manufacturer Part #S9X1B080D4PSBB
S9X1 96% - Constant Torque ECM - 80K BTU - Downflow - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency constant torque
- ECM blower motor
- Self-diagnostic integrated furnace control board (IFC)
- Matches with single- and two-stage AC and HP for more system options
- Durable silicon nitride hot surface igniter
- Sealed combustion, 100% outside air option
- Multi-port, in-shot burners
- Tubular, stainless steel primary heat exchanger
- Pre-painted galvanized steel cabinet
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95.00 %
- AMP:
- 12.4, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 77600 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S9X1
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 127 lb
- Width:
- 17-1/2 in