95% AFUE - 120k BTU -Upflow - Electric Furnace - 24-1/2"
S9X1 Series 95% AFUE - 120k BTU -Upflow - Electric Furnace - 24-1/2"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96.00% AFUE on S9X1 furnace models
- Meets utility rebates
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
- Added application flexibility and reduction in specification errors
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95 %
- AMP:
- 14.1
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 113400 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 2000 ft3/min
- CSA Certified:
- CSA 2.3
- Coil Type:
- Evaporator
- Collection:
- S9X1 Series
- Condensing:
- Yes
- Configuration:
- Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Propane, Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 10.6
- Number of Burners:
- 6
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 10 Ton
- Type:
- TS9X1D120U5PSBB
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 24-1/2 in