This product requires certification to purchase.

96% AFUE - 40k BTU -Downflow - Electric Furnace - 17-1/2"

Trane

S9X1 Series 96% AFUE - 40k BTU -Downflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X1B040D3PSBB
  • Item #11614153
  • Manufacturer Part #S9X1B040D3PSBB
4.7 out of 5 Customer Rating
Brand image
Trane

S9X1 Series 96% AFUE - 40k BTU -Downflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X1B040D3PSBB
  • Item #11614153
  • Manufacturer Part #S9X1B040D3PSBB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96.00% AFUE on S9X1 furnace models
  • Meets utility rebates
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Added application flexibility and reduction in specification errors
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96
AMP:
10.3
ANSI:
ANSI Z21.47
BTU:
40000
BTU Heat Rating:
38900 Btu/h
Blower Type:
Direct Drive
CFM:
1200
CSA Certified:
CSA 2.3
Coil Type:
Evaporator
Collection:
S9X1 Series
Condensing:
Yes
Configuration:
Downflow
Depth:
28-3/4
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
1
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34
Horsepower:
0.5 hp
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
6.4
Number of Burners:
2
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
3.33 Ton
Type:
TS9X1B040D3PSBB
Vent Type:
Power Vent
Volts:
120V
Width:
17-1/2