This product requires certification to purchase.

96% AFUE - 60k BTU -Horizontal;Upflow - Electric Furnace - 17-1/2"

Trane

S9X2 Series 96% AFUE - 60k BTU -Horizontal;Upflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X2B060U4PSBB
  • Item #11614167
  • Manufacturer Part #S9X2B060U4PSBB
3.2 out of 5 Customer Rating
Brand image
Trane

S9X2 Series 96% AFUE - 60k BTU -Horizontal;Upflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X2B060U4PSBB
  • Item #11614167
  • Manufacturer Part #S9X2B060U4PSBB
3.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96.00% AFUE on S9X2 furnace models
  • Meets utility rebates
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
11.3
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
37830 Btu/h
Blower Type:
Direct Drive
CFM:
1600 ft3/min
CSA Certified:
CSA 2.3
Coil Type:
Evaporator
Collection:
S9X2 Series
Condensing:
Yes
Configuration:
Horizontal, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
2
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
0.75 hp
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
8.4
Number of Burners:
3
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
5 Ton
Vent Type:
Power Vent
Volts:
120V
Width:
17-1/2 in