This product requires certification to purchase.

96% AFUE - 80k BTU -Downflow - Electric Furnace - 17-1/2"

Trane

S9X2 Series 96% AFUE - 80k BTU -Downflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X2B080D4PSBB
  • Item #11614168
  • Manufacturer Part #S9X2B080D4PSBB
4.3 out of 5 Customer Rating
Brand image
Trane

S9X2 Series 96% AFUE - 80k BTU -Downflow - Electric Furnace - 17-1/2"

  • Fast #
  • Part #TS9X2B080D4PSBB
  • Item #11614168
  • Manufacturer Part #S9X2B080D4PSBB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 96.00% AFUE on S9X2 furnace models
  • Meets utility rebates
  • Lowers utility bills
  • Efficient airflow design reduces electrical energy use
  • Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
  • Works great with larger, high efficiency coils
  • No knock-outs
  • 6 sku's - up flow/horizontal left/horizontal right
  • 5 sku's - down flow
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
12.4
ANSI:
ANSI Z21.47
BTU:
80000
BTU Heat Rating:
50440 Btu/h
Blower Type:
Direct Drive
CFM:
1600 ft3/min
CSA Certified:
CSA 2.3
Coil Type:
Evaporator
Collection:
S9X2 Series
Condensing:
Yes
Configuration:
Downflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
2
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
0.75 hp
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
9.3
Number of Burners:
4
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A;R-454B
Temperature Range:
45 to 75 Deg F
Tonnage:
6.66 Ton
Vent Type:
Power Vent
Volts:
120V
Width:
17-1/2 in