12 gal Bypass Humidifier
Series 200 12 gal Bypass Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Large bypass
- Automatic control
- Ability to work with all furnace models
- Bring moisture back to your home- bypass humidifiers adjust from summer to winter to provide the right amount of moisture to your home. Enjoy comfort and relief from allergies, static shock, dry skin, and more
- Protect your home's furnishings - bypass humidifiers help protect wood floors, moldings, and furnishing from harmful dry conditions that can cause damage
- Cleaner, hydrated air- reduce dryness while also cleaning your air with the help of the Trane CleanEffects® whole home air cleaner
- Consistent humidity control - attach the humidifier directly to your Trane HVAC system. Enjoy easier maintenance and better humidity control throughout your home than you could with portable alternatives
Documents
Specifications
- Capacity:
- 12 gpd
- Collection:
- Series 200
- Color Finish Name:
- Green
- Product Type:
- Bypass Humidifier
- UL Listed:
- No
- Volts:
- 24/110V
- Width:
- 15-63/100 in