This product requires certification to purchase.

18 gal Fan Powered Humidifier

Trane

Series 500 18 gal Fan Powered Humidifier

  • Fast #
  • Part #TEHUMD500APA00D
  • Item #9783539
  • Manufacturer Part #EHUMD500APA00D
5 out of 5 Customer Rating
Brand image
Trane

Series 500 18 gal Fan Powered Humidifier

  • Fast #
  • Part #TEHUMD500APA00D
  • Item #9783539
  • Manufacturer Part #EHUMD500APA00D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bring moisture back to your home- bypass humidifiers adjust from summer to winter to provide the right amount of moisture to your home. Enjoy comfort and relief from allergies, static shock, dry skin, and more
  • Protect your home's furnishings - bypass humidifiers help protect wood floors, moldings, and furnishing from harmful dry conditions that can cause damage
  • Cleaner, hydrated air- reduce dryness while also cleaning your air with the help of the Trane CleanEffects® whole home air cleaner
  • Doesn't rely on your heating system - this humidifier operates independently of your heating system to provide your desired indoor moisture level even when the system is not running
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
18 gpd
Width
15-91/100 in
Characteristics & Features
Collection
Series 500
Color Finish Name
Green
Electrical & Operational Information
Volts
24/110/120V
Warranty & Product Information
Product Type
Fan Powered Humidifier
UL Listed
No