18 gal Power Humidifier
This product has been replaced by
Manufacturer Part #EHUMD500APA00D
Series 500 18 gal Power Humidifier
Product Details
Product Details
Specifications
- Capacity:
- 18 gal
- Collection:
- Series 500
- Color Finish Name:
- Green
- Product Type:
- Humidifier
- UL Listed:
- No
- Volts:
- 24/110/120V
- Width:
- 15-91/100