This product requires certification to purchase.

18 x 25 x 1 in. MERV 4 Air Filter

Trane

SlimFit™ 18 x 25 x 1 in. MERV 4 Air Filter

  • Fast #
  • Part #TBAYSF1255BAA
  • Item #7928419
  • Manufacturer Part #BAYSF1255BAA
4.7 out of 5 Customer Rating
Brand image
Trane

SlimFit™ 18 x 25 x 1 in. MERV 4 Air Filter

  • Fast #
  • Part #TBAYSF1255BAA
  • Item #7928419
  • Manufacturer Part #BAYSF1255BAA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Size
17 in x 25 in x 1 in
Width
17 in
Characteristics & Features
Collection
SlimFit™
Disposable
No
Filter Type
Pleated
Material
Metal
MERV Rating
4
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter