18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Trane

ST Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

ST Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #TNTYWST18A112AA
  • Item #8197418
  • Manufacturer Part #NTYWST18A112AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1, 0.67
Application:
Residential
BTU:
18000
BTU Cooling Rating:
22000 Btu/h
CFM:
258 ft3/min
Collection:
ST Series
Compressor Type:
Rotary
Decibel Rating (dB):
49 dB
Depth:
9-13/16 in
EER:
13.4
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
646 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
28 lb
Width:
36-5/16 in
Zones:
1