30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
ST Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21, 25, 0.93
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30700 Btu/h
- Collection:
- ST Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 9.1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1941 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 126 lb
- Width:
- 33-1/16 in
- Zones:
- 1