This product requires certification to purchase.

3 Tons Convertible 1/2 hp Air Handler

Trane

TAM4 3 Tons Convertible 1/2 hp Air Handler

  • Fast #
  • Part #TTAM4A0A36S31ED
  • Item #7032172
  • Manufacturer Part #TAM4A0A36S31ED
4.9 out of 5 Customer Rating
Brand image
Trane

TAM4 3 Tons Convertible 1/2 hp Air Handler

  • Fast #
  • Part #TTAM4A0A36S31ED
  • Item #7032172
  • Manufacturer Part #TAM4A0A36S31ED
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
3.8
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
TAM4
Configuration:
Convertible
Depth:
21-13/16 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
49-15/16 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigerant Control:
EEV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
120 lb
Width:
17-1/2 in