4 Ton - Convertible - Variable Speed - Air Handler
This product has been replaced by
Manufacturer Part #TAMXB0C48V41DA
TAM9 4 Ton - Convertible - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TAM9
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 61-7/10 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 20.0
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- Volts:
- 200/230V
- Watts:
- 660 W
- Weight:
- 162 lb
- Width:
- 23-1/2 in