5 Ton - Convertible - TXV - Air Handler - R-410A
TEM4 M Series 5 Ton - Convertible - TXV - Air Handler - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed blower motor
- Comfort-R humidity control
- 4-way convertible line
- Galvanized steel cabinet
- Optional electric heat
- All-aluminum coil
- No-rust polymer drain pan
Specifications
- A2L Compatible:
- No
- AMP:
- 6
- BTU:
- 60000
- Coil Type:
- Aluminum Fin
- Collection:
- TEM4 M Series
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Height:
- 51-3/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/2 in