2.5 Ton - Convertible - Variable Speed - Air Handler

You last purchased this on
 
Trane

TEM6 M Series 2.5 Ton - Convertible - Variable Speed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TEM6 M Series 2.5 Ton - Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #TTEM6A0B30H21SC
  • Item #9816593
  • Manufacturer Part #TEM6A0B30H21SC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable speed blower motor
  • Comfort-R humidity control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • No-rust polymer drain pan
  • Optional electric heat
  • All-aluminum coil
  • Galvanized steel cabinet
  • 4-way convertible line
  • Cooling and heat pump systems available
  • Requires Certification

Specifications

AMP:
4.3
Application:
Residential
BTU:
30000
Blower Type:
Variable Speed
Coil Type:
Aluminum Fin
Collection:
TEM6 M Series
Configuration:
Convertible, Downflow, Horizontal Left, Horizontal Right, Multi-Position, Upflow, Variable
Depth:
21-1/8 in
Height:
46-3/4 in
Liquid Line (OD):
3/8 in
MBH:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Stages:
Variable
Suction Line (OD):
3/8 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
117 lb
Width:
18-1/2 in