4 Ton - Variable Speed Air Handler - TXV - R-410A - 23.5" W
TEM8 Series 4 Ton - Variable Speed Air Handler - TXV - R-410A - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Trane M series communicating air handlers offer a variable speed motor and comfort-R technology for reliable comfort and efficiency, like only a Trane can
- Variable speed blower motor
- Comfort-R humidity control
- 4-way convertible line
- Galvanized steel cabinet
- Optional electric heat
- All-aluminum coil
- No-rust polymer drain pan
- Cooling and heat pump systems available
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 5.7
- ASTM:
- ASTM 1785-76
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- TEM8 Series
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-1/8 in
- Fan Speeds:
- Variable
- Height:
- 57-3/8 in
- Horsepower:
- 1-3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 23-1/2 in