2 Ton - Upflow - Wall Mount Air Handler - R-410A - 20.5" W
TMM Series 2 Ton - Upflow - Wall Mount Air Handler - R-410A - 20.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The all-aluminum coil in the TMM series is more durable and rust-resistant than standard copper coils, so you could avoid leaks from corrosives like salt or household cleaning products
- This TMM series is designed to be mounted on studs over tighter spaces, like the hot water heater
- The air handler comes with a no-rust polymer drain pan and galvanized cabinet features to keep things running and looking good for a long time
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 263 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- TMM Series
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 36-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Steel
- Max CFM:
- 913 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 79 lb
- Width:
- 20-1/2 in