This product requires certification to purchase.

3 Ton - Upflow - Wall Mount Air Handler - R-410A - 22" W

Trane

TMM Series 3 Ton - Upflow - Wall Mount Air Handler - R-410A - 22" W

  • Fast #
  • Part #TTMM5B0B36M31SA
  • Item #7926399
  • Manufacturer Part #TMM5B0B36M31SA
3.2 out of 5 Customer Rating
Brand image
Trane

TMM Series 3 Ton - Upflow - Wall Mount Air Handler - R-410A - 22" W

  • Fast #
  • Part #TTMM5B0B36M31SA
  • Item #7926399
  • Manufacturer Part #TMM5B0B36M31SA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The all-aluminum coil in the TMM series is more durable and rust-resistant than standard copper coils, so you could avoid leaks from corrosives like salt or household cleaning products
  • This TMM series is designed to be mounted on studs over tighter spaces, like the hot water heater
  • The air handler comes with a no-rust polymer drain pan and galvanized cabinet features to keep things running and looking good for a long time
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
2.7
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
Direct Drive
CFM:
1077
Coil Type:
Plate Fin
Collection:
TMM Series
Configuration:
Upflow
Depth:
19
ETL Listed:
Yes
Fan Speeds:
5
Height:
39-1/2
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
36
Material:
Aluminum, Steel
Max CFM:
1362
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Suction Line (OD):
3/4
Tonnage:
3 Ton
Volts:
208/230V
Weight:
115
Width:
22