2 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230V - Single Phase - R-410A
TruComfort™ 2 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Receive reliable comfort with a variety of different heating and cooling speeds
- This system gives you comfort by running at the speed your home needs to stay comfortable
- This allows the variable speed compressor, outdoor fan and indoor fan to vary their speed as the temperature outside changes, slowing down or speeding up gradually when needed
- This heat pump is one of the industry's most efficient systems, with ratings up to 18 SEER2 and 8.5 HSPF2
- With trane TruComfort™ technology, the XV18 automatically adjusts itself to keep you comfortable
- The XV18 can connect to our ComfortLink® II thermostat
- Communicating capability and unique refrigerant cooled inverter drive
- Climatuff™ variable speed compressor
- Compressor sound insulator
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 17
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2680 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- TruComfort™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- Depth:
- 30 in
- EER:
- 13.0
- EER2:
- 12.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 112 oz
- HSPF:
- 10.0
- HSPF2:
- 8.5
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2680 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 204 lb
- Width:
- 33 in