80% - Variable Speed - 80K BTU - Upflow/Horizontal Left - Gas Furnace - 17.5"
TUD2V XV80 80% - Variable Speed - 80K BTU - Upflow/Horizontal Left - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Efficient performance the XV80 performs at 80 percentage efficiency
- Comfortable even heating variable-speed fan motor adjusts speed to provide a consistent flow of warm and comfortable air
- Durable construction materials for all components are tested again and again for long-lasting performance and reliability
- Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier and more comfortable home
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 10.5, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- TUD2V XV80
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28 in
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 40 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in