7.5 Ton - Direct Drive Split HP / AC Air Handler - R-410A - 460/3
TWE Series 7.5 Ton - Direct Drive Split HP / AC Air Handler - R-410A - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Interconnecting wiring between components is standardized using colored and keyed connectors and colored wires, helping to save time and money tracing wires and diagnosing the unit
- Odyssey split systems contain the best compressor technology available to achieve the highest possible performance
- Dual compressors perform very well under part load cooling conditions and system backup applications
- Dual compressors are allow for efficient cooling utilizing two stages of compressor operation
- The air handlers ship in a horizontal configuration
- They can be easily converted to vertical by simply repositioning the drain pan
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Every Odyssey unit has a non-corrosive, removable, double sloped drain pan that's easy-to-clean and reversible to allow installation of drain trap in two positions on either side of the unit
- Thermostat and other low voltage control wiring connections are made directly to the symbio 700 and other boards in the system
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 6.8
- BTU:
- 90000
- Coil Type:
- Lanced
- Collection:
- TWE Series
- Configuration:
- Multi-Position
- Depth:
- 26-1/2
- Height:
- 54-1/8
- Liquid Line (OD):
- 1/2
- MBH:
- 90
- Max CFM:
- 3000
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8
- Tonnage:
- 7.5 Ton
- Volts:
- 460V
- Watts:
- 34.88
- Width:
- 49-1/8