15 Tons 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Voyager™ 15 Tons 180 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81
- AMP:
- 75, 81
- BTU:
- 180000
- BTU Cooling Rating:
- 186000 Btu/h
- BTU Heat Rating:
- 350000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Compressor Stages:
- Two Stage
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 90 dB
- EER:
- 11.0
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- MBH:
- 180
- Max CFM:
- 7200
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V