This product requires certification to purchase.

15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Voyager™ 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSD180G4RHA001S
  • Item #7290351
  • Manufacturer Part #YSD180G4RHA001S
3.4 out of 5 Customer Rating
Brand image
Trane

Voyager™ 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSD180G4RHA001S
  • Item #7290351
  • Manufacturer Part #YSD180G4RHA001S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Voyager™
Compressor Stages:
Two Stage
Configuration:
Downflow
MBH:
180
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
15 Ton
Volts:
460V