This product requires certification to purchase.

15 Tons Two-Stage Commercial Packaged Air Conditioner

Trane

Voyager™ 15 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSH180G4R0A0000
  • Item #7301422
  • Manufacturer Part #TSH180G4R0A0000
4.6 out of 5 Customer Rating
Brand image
Trane

Voyager™ 15 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSH180G4R0A0000
  • Item #7301422
  • Manufacturer Part #TSH180G4R0A0000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
186000
Collection:
Voyager™
Configuration:
Horizontal
EER:
11.0
MBH:
186
Max CFM:
6000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
460V