17.5 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Voyager™ 17.5 Ton, 460V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 210000
- BTU Cooling Rating:
- 214000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Configuration:
- Downflow
- Decibel Rating (dB):
- 91 dB
- EER:
- 11.0
- Horsepower:
- 3 hp
- MBH:
- 210
- Max CFM:
- 7000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 17.5 Ton
- UL Listed:
- Yes
- Volts:
- 230V