This product requires certification to purchase.

25 Tons 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Trane

Voyager™ 25 Tons 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSH300G4RHA0000
  • Item #7301370
  • Manufacturer Part #YSH300G4RHA0000
3.8 out of 5 Customer Rating
Brand image
Trane

Voyager™ 25 Tons 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSH300G4RHA0000
  • Item #7301370
  • Manufacturer Part #YSH300G4RHA0000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
59
BTU:
300000
BTU Cooling Rating:
296400 Btu/h
BTU Heat Rating:
400000 Btu/h
Coil Type:
Micro-channel
Collection:
Voyager™
Compressor Stages:
Two Stage
Configuration:
Horizontal
Decibel Rating (dB):
90 dB
EER:
10.0
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
MBH:
300
Max CFM:
11000 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
25 Ton
UL Listed:
Yes
Volts:
460V