2 Ton - 16 SEER2 - Air Conditioner with WeatherGuard™ - R-454B
WeatherGuard™ 2 Ton - 16 SEER2 - Air Conditioner with WeatherGuard™ - R-454B
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single-stage split system cooling condenser with scroll compressor.
- Factory supplied, field installed liquid line drier with high and low pressure switches.
- Spine Fin outdoor coil protected by louvered panels for efficient heat transfer.
- Designed to operate at outdoor ambient temperatures up to 115°F.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Collection:
- WeatherGuard™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 29-3/4 in
- Height:
- 38-2/5 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 5/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 16
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Type:
- T5TTX6024A1000A
- UL Listed:
- Yes
- Weight:
- 156 lb
- Width:
- 32-5/8 in