6 Ton Convertible Commercial Packaged Heat Pump 460V R-410A
WHC Series 6 Ton Convertible Commercial Packaged Heat Pump 460V R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Anti-short cycle timer provides a 3 min minimum on-time and 3 min off-time for compressors to enhance compressor reliability by assuring proper oil return
- Colored and numbered wiring save time and money tracing wires and diagnosing the unit
- Precedent™ contains the best compressor technology available to achieve the highest possible performance
- Multi-stage compressors provide optimal performance during light load conditions
- Precedent™ boasts a patent pending 1+1+1 condenser coil, permanently gapped for easy cleaning
- Crankcase heaters - these band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- The compact cabinet features a progressive tubular heat exchanger in low, medium and high-heat capacities
- All Precedent™ microprocessor units have cooling capabilities down to 0 Deg F as standard
- Quick access panels remove two screws for access to the standard internal components and wiring
Documents
Specifications
- Application:
- Commercial
- BTU:
- 78000
- BTU Cooling Rating:
- 78900 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 2400 ft3/min
- Collection:
- WHC Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Depth:
- 53 in
- Diameter:
- 26 in
- EER:
- 13.0
- ETL Listed:
- Yes
- HSPF:
- 9.0
- Height:
- 47 in
- Horsepower:
- 0.67 hp
- IEER:
- 13.0
- Max CFM:
- 5800 cfm
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 42
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1750
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 6 Ton
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 230V
- Watts:
- 6.45 kW
- Width:
- 88 in