14,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
WMT Model 14,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy Installation keeps projects on time and on budget
- Inverter-driven compressors maximizes savings by using energy for an area only when needed
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Superior energy efficiency with SEER ratings up to 33.1
- Hyper-heating Inverter heat pumps work in even extreme climates (down to -13F)
Documents
Specifications
- AMP:
- 10
- Application:
- Residential
- BTU:
- 14000
- BTU Cooling Rating:
- 16000 Btu/h
- BTU Heat Rating:
- 18500 Btu/h
- Collection:
- WMT Model
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-1/4 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 14
- Max CFM:
- 1243 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.25 Ton
- Volts:
- 208/230V
- Weight:
- 81 lb
- Width:
- 31-1/2 in
- Zones:
- 1