12.5 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3
WSK Series 12.5 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Airflow is outstanding, Precedent™ can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- For added water integrity, Precedent™ has a raised 1 inch lip around the supply and return of the down flow units to prevent water from blowing into the ductwork
- Coil guards protect condenser coil during shipping as well as hail, vandals, wind and more, toolless design lends itself to ease of maintenance in cleaning coils
- Future ready upgradable software, supporting changing codes and new sequences of operation
- Standard, consistent pre-engineered applications that meet industry standards
- Expandable inputs and outputs (requires Tracer TU)
- Ability to add custom programmed sequences (requires Tracer TU)
- Control box consists of a multilevel design with Symbio Controls located on hinged panels which provide protection from high-voltage components for ease of servicing
- Units ship in a down flow configuration and can be easily converted to horizontal by simply removing two panels
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- Collection:
- WSK Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 560.00 oz
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V