80% AFUE - 120,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace
XC80 80% AFUE - 120,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80 %
- AMP:
- 14.3, 15
- BTU:
- 120000
- Blower Type:
- Direct Drive
- Collection:
- XC80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 120
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in