80% AFUE - 80,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
XC80 80% AFUE - 80,000 BTU - Horizontal/Upflow - Direct Drive - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- ComfortLink™ II communicating capability
- Communicating user interface
- Variable-speed blower motor
- Two-stage gas heat
- Heavy gauge, two-tone powder-painted cabinet
- Increased dehumidification with Comfort-R™
- Durable silicon nitride hot surface igniter
- Multi-port, in-shot burners
- One-piece aluminized steel heat exchanger with no welds
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 15, 7.8
- BTU:
- 80000
- BTU Heat Rating:
- 64000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- XC80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 40
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2