21 in. 100000 BTU 95% AFUE 4 Ton Three-Stage Upflow and Horizontal 1 hp Natural Gas Furnace
XC95 Series 21 in. 100000 BTU 95% AFUE 4 Ton Three-Stage Upflow and Horizontal 1 hp Natural Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95
- AMP:
- 13.5
- BTU:
- 100000
- Collection:
- XC95 Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 40
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21