95% AFUE - 120,000 BTU - Downflow/Horizontal Right - Direct Drive - Furnace
XC95m 95% AFUE - 120,000 BTU - Downflow/Horizontal Right - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ComfortLink™ II communicating capability
- Communicating user interface
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Durable silicon nitride hot surface igniter
- Heavy gauge, two-tone powder-painted cabinet
- Increased dehumidification with Comfort-R™
- Fully modulating gas heat furnace provides greater fuel efficiency and ultimate comfort control
- Variable-speed blower motor
- One-piece aluminized steel primary heat exchanger
- Multi-port, in-shot burners
Specifications
- AFUE:
- 95.00 %
- AMP:
- 13.5, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 114000 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Coating:
- Aluminum
- Collection:
- XC95m
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 40 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 120
- Material:
- Steel
- Max CFM:
- 2250 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Modulating
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 24-1/2 in