97% - Variable Speed - 100K BTU - Downflow/Horizontal - Gas Furnace - 21"
XC95m 97% - Variable Speed - 100K BTU - Downflow/Horizontal - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- ComfortLink™ II communicating capability
- Communicating user interface
- Variable-speed blower motor
- Fully modulating gas heat furnace provides greater fuel efficiency and ultimate comfort control
- Heavy gauge, two-tone powder-painted cabinet
- Increased dehumidification with Comfort-R™
- Durable silicon nitride hot surface igniter
- Multi-port, in-shot burners
- One-piece aluminized steel primary heat exchanger
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 10.4, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 96000 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- XC95m
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 40
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21