This product requires certification to purchase.

97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Trane

XC95m 97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TTUHMB060ACV3VB
  • Item #4516050
  • Manufacturer Part #TUHMB060ACV3VB
3.8 out of 5 Customer Rating
Brand image
Trane

XC95m 97% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #TTUHMB060ACV3VB
  • Item #4516050
  • Manufacturer Part #TUHMB060ACV3VB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ComfortLink™ II communicating capability
  • Communicating user interface
  • Variable-speed blower motor
  • Fully modulating gas heat furnace provides greater fuel efficiency and ultimate comfort control
  • Heavy gauge, two-tone powder-painted cabinet
  • Increased dehumidification with Comfort-R™
  • Durable silicon nitride hot surface igniter
  • Multi-port, in-shot burners
  • One-piece aluminized steel primary heat exchanger
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
97.3
AMP:
15, 7.7
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
58380 Btu/h
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
XC95m
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Upflow
Depth:
28
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
3
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
40
Horsepower:
1/2 hp
Ignition System:
Hot Surface Ignition
MBH:
60
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
3 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Width:
17-1/2