4 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible
XL15c 4 Ton - Commercial Heat Pump Packaged System - Two Stage - 15 SEER2 - Convertible
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Exclusive Climatuff™ compressor
- Patented variable-speed Vortica™ blower system
- Unique Comfort-R™ humidity control algorithm for enhanced comfort in the home
- All-aluminum Spine Fin™ outdoor coil
- Compatible with Trane CleanEffects® whole home air cleaner whole home air cleaner
Specifications
- A2L Compatible:
- No
- Application:
- Commercial, Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47500 Btu/h
- BTU Heat Rating:
- 43000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- XL15c
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 72 dB
- Depth:
- 45 in
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 140.8 oz
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 42 in
- Horsepower:
- 1/6 hp
- MBH:
- 48
- Max CFM:
- 1625 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 479 lb
- Width:
- 59 in