2 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
XL15i 2 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressors
- Full side louvered panels
- WeatherGuard™ top protects components
- Baked-on powder paint
- Corrosion-resistant WeatherGuard™ fasteners
- Spine Fin™ outdoor coil
- Unique DuraTuff™ non-corrosive base pan
- Unique mounting of shaft down fan motor
- Relax in consistent comfort with this dependable, energy-efficient heat pump
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2980 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XL15i
- Compressor Stages:
- Single Stage
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 71 dB
- Depth:
- 30 in
- EER2:
- 12.6
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 96 oz
- HSPF:
- 8.8
- HSPF2:
- 7.8
- Height:
- 38 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2980 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- SEER2:
- 15.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 33 in