This product requires certification to purchase.

2 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

Trane

XL15i 2 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

  • Fast #
  • Part #T5TWX5024A1000A
  • Item #10394028
  • Manufacturer Part #5TWX5024A1000A
3.2 out of 5 Customer Rating
Brand image
Trane

XL15i 2 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B

  • Fast #
  • Part #T5TWX5024A1000A
  • Item #10394028
  • Manufacturer Part #5TWX5024A1000A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 15 single stage heat pump with WeatherGuard™ top harnesses next-generation refrigerant technology to maximize your year-round comfort while innovating for a sustainable future
  • Every Trane product goes through months of extreme testing to ensure superior reliability, excellent efficiency and comfort you can count on
  • This single stage heat pump provides increased energy efficiency
  • With a SEER2 of up to 16.5 and a HSPF2 of up to 8.5, you can save energy and maintain comfort
  • The 15 single stage heat pump with WeatherGuard™ top will keep you cool in the summer and warm in the winter
  • Pair with a furnace for a dual fuel hybrid system
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
13
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Coil Type:
Spine Fin
Collection:
XL15i
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29-4/5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
64
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
38
Horsepower:
1/8 hp
Liquid Line (OD):
5/16
MBH:
24
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-454B
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4
Tonnage:
2 Ton
Volts:
208/230V
Weight:
184
Width:
32-5/8