This product requires certification to purchase.

2.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

Trane

XL15i 2.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

  • Fast #
  • Part #T4TTX5030N1000A
  • Item #9911772
  • Manufacturer Part #4TTX5030N1000A
3.3 out of 5 Customer Rating
Brand image
Trane

XL15i 2.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

  • Fast #
  • Part #T4TTX5030N1000A
  • Item #9911772
  • Manufacturer Part #4TTX5030N1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Durable Climatuff™ compressor
  • Full side louvered panels
  • WeatherGuard™ II top
  • Baked-on powder paint
  • Corrosion-resistant Weatherguard™ fasteners
  • All aluminum Spine Fin™ outdoor coil
  • DuraTuff™ non-corrosive base pan
  • Unique mounting of shaft down fan motor
  • Quick-Sess cabinet with full coil protection
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
17
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CFM:
2900
Coil Type:
Spine Fin
Collection:
XL15i
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
73 dB
Depth:
30
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
8
Height:
44
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
2900
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
195
Width:
37