2.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B
XL15i 2.5 Ton - up to 16.5 SEER2/8.5 HSPF2 - Heat Pump with WeatherGuard™ Top - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 15 single stage heat pump with WeatherGuard™ top harnesses next-generation refrigerant technology to maximize your year-round comfort while innovating for a sustainable future
- Every Trane product goes through months of extreme testing to ensure superior reliability, excellent efficiency and comfort you can count on
- This single stage heat pump provides increased energy efficiency
- With a SEER2 of up to 16.5 and a HSPF2 of up to 8.5, you can save energy and maintain comfort
- The 15 single stage heat pump with WeatherGuard™ top will keep you cool in the summer and warm in the winter
- Pair with a furnace for a dual fuel hybrid system
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 16
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- XL15i
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29-4/5 in
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 64 oz
- HSPF2:
- 8.5
- Height:
- 38 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 5/16 in
- MBH:
- 30
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 184 lb
- Width:
- 32-5/8 in