This product requires certification to purchase.

3.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

Trane

XL15i 3.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWX5042N1000A
  • Item #9911781
  • Manufacturer Part #4TWX5042N1000A
3.3 out of 5 Customer Rating
Brand image
Trane

XL15i 3.5 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWX5042N1000A
  • Item #9911781
  • Manufacturer Part #4TWX5042N1000A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressors
  • Full side louvered panels
  • WeatherGuard™ top protects components
  • Baked-on powder paint
  • Corrosion-resistant WeatherGuard™ fasteners
  • Spine Fin™ outdoor coil
  • Unique DuraTuff™ non-corrosive base pan
  • Unique mounting of shaft down fan motor
  • Relax in consistent comfort with this dependable, energy-efficient heat pump
  • Requires Certification
  • Green

Recommended Accessories


Specifications

A2L Compatible:
No
AMP:
40
Application:
Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CFM:
4435
Coil Type:
Spine Fin
Collection:
XL15i
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
72 dB
Depth:
34
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
160
HSPF:
8.8
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
51
Horsepower:
1/3 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
42
Max CFM:
4435
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16.0
SEER2:
15
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
247
Width:
37